Thermoelectric Cooler With Shroud for Enclosure

Item #: 0273799

Cat #: TE090624011

UPC: 783510210762

$ 2635.98 EA
Company wide:
0 in stock
Thermoelectric Cooler With Shroud for Enclosure, TE09 Series, 24 Volt, 178 BTU, 60 Watt, 9.29 x 5.02 x 6.94 Inch, Stainless Steel

Overview

Thermoelectric Cooler With Shroud for Enclosure, TE09 Series, 24 Volt, 178 BTU, 60 Watt, 9.29 x 5.02 x 6.94 Inch, Stainless Steel

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510210762, TE090624011, HOFTE090624011

Specifications

Wattage: 52
Material: Stainless Steel 304
Finish: Brushed #4
BTU: 178
Width: 5.020 in
Depth: 6.940 in
Height: 8.120 in
Wattage: 52
Finish: Brushed #4
Width: 5.020 in
Height: 8.120 in
Material: Stainless Steel 304
BTU: 178
Depth: 6.940 in