100 WATT 48V TEC W SHROUD

Item #: 0273794

Cat #: TE121048010

UPC: 783510210717

$ 2930.61 EA
Company wide:
0 in stock

Overview

100 WATT 48V TEC W SHROUD

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510210717, TE121048010, HOFTE121048010

Specifications

Height: 12 in
Wattage: 94
Color: Light Gray
Material: Steel
Finish: Powder Coated
BTU: 321
Width: 6.180 in
Depth: 7.430 in
Height: 12 in
Color: Light Gray
Finish: Powder Coated
Width: 6.180 in
Wattage: 94
Material: Steel
BTU: 321
Depth: 7.430 in