200 WATT 48V TEC W/O SHROUD

Item #: 0273789

Cat #: TE162048020

UPC: 783510210649

$ 2883.51 EA
Company wide:
0 in stock

Overview

200 WATT 48V TEC W/O SHROUD

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510210649, TE162048020, HOFTE162048020

Features & Benefits

  • Operates on the Peltier effect for cooling or heating
  • Contains no refrigerant, making it earth friendly
  • Filterless design reduces maintenance requirements
  • Compressor-free air conditioning for demanding indoor and outdoor applications
  • Prewired with simple terminal block for easy wiring connections
  • Shrouded and unshrouded models included in standard packages
  • Operating temperature range -40 C (-40 F) to 55 C (131 F)
  • Partial recess mount
  • DC Powered operation for 24V and 48V applications
  • Low profile design allows for mounting vertically and horizontally on any enclosure to avoid interference with internal components

Specifications

Height: 15.750 in
Material: Aluminum
Wattage: 166
BTU: 567
Depth: 7.250 in
Finish: Anodized
Width: 7.090 in
Height: 15.750 in
Wattage: 166
Depth: 7.250 in
Width: 7.090 in
Material: Aluminum
BTU: 567
Finish: Anodized