Quiet Vortex Cooler Type 4X, 900BTU, Lt Gray, Polycarbonate

Item #: 0273786

Cat #: VA091604X

UPC: 783510269449

$ 3111.73 EA
Company wide:
0 in stock
Quiet Vortex Coolers cool small enclosures using chilled air without refrigerants. This Quiet Vortex Cooler Type 4X, VA091604X item is rated 900BTU with a material of Polycarbonate colored Lt Gray.

Overview

Quiet Vortex Coolers cool small enclosures using chilled air without refrigerants. This Quiet Vortex Cooler Type 4X, VA091604X item is rated 900BTU with a material of Polycarbonate colored Lt Gray.

Vortex A/C Enclosure Coolers keep enclosures cool, clean and protected even in the harshest environments. Offering flexible installation, these enclosure coolers are ideal in space-restrictive areas where compressed air is readily available. With almost no moving parts, these enclosure coolers are highly reliable and virtually maintenance free.

Also known as: 783510269449, VA091604X, HOFVA091604X

Specifications

Color: Light Gray
Material: Polycarbonate
Height: 8 in
Depth: 5.380 in
Width: 4.750 in
IP/NEMA Rating: NEMA 12
Finish: Smooth Matte
Weight: 6.900 lb
Color: Light Gray
Height: 8 in
Width: 4.750 in
Finish: Smooth Matte
Material: Polycarbonate
Depth: 5.380 in
IP/NEMA Rating: NEMA 12
Weight: 6.900 lb