Quiet Vortex Cooler Type 4X, 5000BTU, Lt Gray, Polycarbonate

Item #: 0273776

Cat #: VA501604X

UPC: 783510269470

$ 5739.25 EA
Company wide:
0 in stock
Quiet Vortex Coolers cool small enclosures using chilled air without refrigerants. This Quiet Vortex Cooler Type 4X, VA501604X item is rated 5000BTU with a material of Polycarbonate colored Lt Gray.

Overview

Quiet Vortex Coolers cool small enclosures using chilled air without refrigerants. This Quiet Vortex Cooler Type 4X, VA501604X item is rated 5000BTU with a material of Polycarbonate colored Lt Gray.

Vortex A/C Enclosure Coolers keep enclosures cool, clean and protected even in the harshest environments. Offering flexible installation, these enclosure coolers are ideal in space-restrictive areas where compressed air is readily available. With almost no moving parts, these enclosure coolers are highly reliable and virtually maintenance free.

Also known as: 783510269470, VA501604X, HOFVA501604X

Specifications

Color: Light Gray
Material: Polycarbonate
IP/NEMA Rating: NEMA 12
Finish: Smooth Matte
Weight: 11.400 lb
Height: 6.440 in
Depth: 5.560 in
Width: 9.440 in
Color: Light Gray
IP/NEMA Rating: NEMA 12
Weight: 11.400 lb
Depth: 5.560 in
Material: Polycarbonate
Finish: Smooth Matte
Height: 6.440 in
Width: 9.440 in