Vortex Cooler Generator Kit, 1500BTU, Red, Nylon

Item #: 0273771

Cat #: VAGK15

UPC: 783510269562

$ 223.39 EA
Company wide:
0 in stock
Vortex Cooler Generator kits are replacement parts for vortex coolers. This Vortex Cooler Generator Kit, VAGK15 item is rated 1500BTU with a material of Nylon colored Red.

Overview

Vortex Cooler Generator kits are replacement parts for vortex coolers. This Vortex Cooler Generator Kit, VAGK15 item is rated 1500BTU with a material of Nylon colored Red.

nVent HOFFMAN Vortex generators are replacements for 900, 1500, 2500 and 5000 BTU/Hr. Vortex Coolers.

Also known as: 783510269562, VAGK15, HOFVAGK15

Specifications

Color: Red
Material: Nylon
Finish: Smooth Gloss
Weight: 0.100 lb
Color: Red
Finish: Smooth Gloss
Material: Nylon
Weight: 0.100 lb