Vortex Cooler Generator Kit, 2500/5000BTU, Red, Nylon

Item #: 0273770

Cat #: VAGK25

UPC: 783510269579

$ 223.39 EA
Company wide:
0 in stock
Vortex Cooler Generator kits are replacement parts for vortex coolers. This Vortex Cooler Generator Kit, VAGK25 item is rated 2500/5000BTU with a material of Nylon colored Red.

Overview

Vortex Cooler Generator kits are replacement parts for vortex coolers. This Vortex Cooler Generator Kit, VAGK25 item is rated 2500/5000BTU with a material of Nylon colored Red.

nVent HOFFMAN Vortex generators are replacements for 900, 1500, 2500 and 5000 BTU/Hr. Vortex Coolers.

Also known as: 783510269579, VAGK25, HOFVAGK25

Specifications

Color: Red
Material: Nylon
Finish: Smooth Gloss
Weight: 0.200 lb
Color: Red
Finish: Smooth Gloss
Material: Nylon
Weight: 0.200 lb