Cable Tie, 8"/50lb, Red

Item #: 0273722

Cat #: T50R2M4

UPC: 089306088059

$ 0.12 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Red, 1000/pkg

Overview

Cable Tie, 8" Long, UL Rated, 50lb Tensile Strength, PA66, Red, 1000/pkg

T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation. Specially manufactured to comply with Military Specification MS3367-1-2, Class 1 and SAE-AS33671.

Also known as: 089306088059, T50R2M4, TYNT50R2M4

Specifications

Color: Red
Weight Capacity: 50 lbs
Length: 8 in
Package Type: Bag
Color: Red
Length: 8 in
Weight Capacity: 50 lbs
Package Type: Bag