Conduit Strut Strap, 2", Aluminum With SS Hardware

Item #: 0273707

Cat #: P1117T AL

UPC: 702316504080

Company wide:
0 in stock
Documents & Guides
Conduit Strut Strap, 2 Inch, Aluminum With SS Hardware, For Use With Rigid/IMC Conduit

Overview

Conduit Strut Strap, 2 Inch, Aluminum With SS Hardware, For Use With Rigid/IMC Conduit
Also known as: 702316504080, P1117T AL, PSTP1117TAL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum