Thermoelectric Condensate Manager TE12, .75x6.25x2.50, Lt Gray, Steel

Item #: 0273697

Cat #: TEC100WCMNM

UPC: 783510256425

$ 277.73 EA
Company wide:
0 in stock
Thermoelectric Condensate Manager controls condensation by collecting it at bottom of enclosure. This Thermoelectric Condensate Manager TE12, TEC100WCMNM item measures .75x6.25x2.50 inches with a material of Steel colored Lt Gray.

Overview

Thermoelectric Condensate Manager controls condensation by collecting it at bottom of enclosure. This Thermoelectric Condensate Manager TE12, TEC100WCMNM item measures .75x6.25x2.50 inches with a material of Steel colored Lt Gray.

Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Also known as: 783510256425, TEC100WCMNM, HOFTEC100WCMNM

Specifications

Color: Light Gray
Material: Steel
Height: 9.450 in
Width: 6.250 in
Depth: 2.500 in
Finish: Powder Coated
Color: Light Gray
Height: 9.450 in
Depth: 2.500 in
Material: Steel
Width: 6.250 in
Finish: Powder Coated