PEDESTAL WTIH LEGS

Item #: 0273690

Cat #: AP26L44LG

UPC: 783510132446

$ 1509.38 EA
Company wide:
0 in stock

Overview

PEDESTAL WTIH LEGS

Pedestal is available in two heights. Vertical tube has rigid one-piece construction. Bottom of tube is open. Four sturdy, die-cast legs bolt to vertical tube. Legs have holes for bolting pedestal to the floor.

Also known as: 783510132446, AP26L44LG, HOFAP26L44LG

Specifications

Height: 26 in
Depth: 4 in
Color: Light Gray
Width: 4 in
Finish: Powder Coated
Weight: 33.620 lb
Height: 26 in
Color: Light Gray
Finish: Powder Coated
Depth: 4 in
Width: 4 in
Weight: 33.620 lb