Pedestal Extension

Item #: 0273688

Cat #: APE688LG

UPC: 783510424497

$ 693.11 EA
Company wide:
0 in stock
HOF APE688LG PEDESTAL EXTENSI

Overview

HOF APE688LG PEDESTAL EXTENSI

Pedestal Extension can be used with Bolt-down Pedestal or Pedestal with Legs to provide additional 6 inches (152 mm) of height for standing position. Use with 8x8 inch pedestals only.

Also known as: 783510424497, APE688LG, HOFAPE688LG

Specifications

Color: Light Gray
Width: 8 in
Height: 6 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Height: 6 in
Finish: Powder Coated
Width: 8 in
Material: Steel