PROLINE Gold Series Solid Cover Rear, fits 1400x600, Lt Gray, Steel

Item #: 0273686

Cat #: PCS146GLD

UPC: 783510101879

$ 650.85 EA
Company wide:
0 in stock
ProLine Gold Series covers are available for upper front and rear openings. This PROLINE Gold Series Solid Cover Rear, PCS146GLD item fits 1400x600mm with a material of Steel colored Lt Gray.

Overview

ProLine Gold Series covers are available for upper front and rear openings. This PROLINE Gold Series Solid Cover Rear, PCS146GLD item fits 1400x600mm with a material of Steel colored Lt Gray.

Covers are available for upper front and rear openings. Covers mount with screws provided.

Also known as: 783510101879, PCS146GLD, HOFPCS146GLD

Specifications

Color: Light Gray
Width: 23.620 in
Finish: Powder Coated
Height: 55.120 in
Weight: 31 lb
Color: Light Gray
Finish: Powder Coated
Weight: 31 lb
Width: 23.620 in
Height: 55.120 in