PROLINE Gold Series Solid Cover Upper Front, fits 1800x800, Lt Gray, Steel

Item #: 0273676

Cat #: PCS68CWS

UPC: 783510128067

$ 547.00 EA
Company wide:
0 in stock
ProLine Gold Series covers are available for upper front and rear openings. This PROLINE Gold Series Solid Cover Upper Front, PCS68CWS item fits 1800x800mm with a material of Steel colored Lt Gray.

Overview

ProLine Gold Series covers are available for upper front and rear openings. This PROLINE Gold Series Solid Cover Upper Front, PCS68CWS item fits 1800x800mm with a material of Steel colored Lt Gray.

Covers are available for upper front and rear openings. Covers mount with screws provided.

Also known as: 783510128067, PCS68CWS, HOFPCS68CWS

Specifications

Color: Light Gray
Weight: 20 lb
Height: 70.870 in
Width: 31.500 in
Finish: Powder Coated
Color: Light Gray
Height: 70.870 in
Finish: Powder Coated
Weight: 20 lb
Width: 31.500 in