PROLINE Gold Series Solid Door, fits 1400x800, Lt Gray, Steel

Item #: 0273673

Cat #: PDS48GLD

UPC: 783510109974

$ 742.62 EA
Company wide:
0 in stock
ProLine Gold Series Solid Doors have hidden hinges and locking swing handle. This PROLINE Gold Series Solid Door, PDS48GLD item fits 1400x800mm with a material of Steel colored Lt Gray.

Overview

ProLine Gold Series Solid Doors have hidden hinges and locking swing handle. This PROLINE Gold Series Solid Door, PDS48GLD item fits 1400x800mm with a material of Steel colored Lt Gray.

The ProLine Gold Series Computer Workstation upper front doors have 140-degree hidden hinges and locking swing handle.

Also known as: 783510109974, PDS48GLD, HOFPDS48GLD

Specifications

Color: Light Gray
Weight: 15 lb
Width: 31.500 in
Finish: Powder Coated
Height: 55.120 in
Color: Light Gray
Width: 31.500 in
Height: 55.120 in
Weight: 15 lb
Finish: Powder Coated