PROLINE Gold Series Solid Door, fits 1800x800, Lt Gray, Steel

Item #: 0273672

Cat #: PDS68GLD

UPC: 783510128050

$ 782.46 EA
Company wide:
0 in stock
ProLine Gold Series Solid Doors have hidden hinges and locking swing handle. This PROLINE Gold Series Solid Door, PDS68GLD item fits 1800x800mm with a material of Steel colored Lt Gray.

Overview

ProLine Gold Series Solid Doors have hidden hinges and locking swing handle. This PROLINE Gold Series Solid Door, PDS68GLD item fits 1800x800mm with a material of Steel colored Lt Gray.

The ProLine Gold Series Computer Workstation upper front doors have 140-degree hidden hinges and locking swing handle.

Also known as: 783510128050, PDS68GLD, HOFPDS68GLD

Features & Benefits

  • 140 degree hidden hinges
  • Locking swing handle

Specifications

Color: Light Gray
Height: 70.870 in
Width: 31.500 in
Finish: Powder Coated
Weight: 23.700 lb
Color: Light Gray
Width: 31.500 in
Weight: 23.700 lb
Height: 70.870 in
Finish: Powder Coated