Rack Mount Pull-out Shelf

Item #: 0273658

Cat #: P19SHP68

UPC: 783510304348

$ 822.31 EA
Company wide:
0 in stock
Documents & Guides
Depth Max: 37.40", Length: 16.72", Shelf Pullout: 17.00", Fits Rack: 19", Rack Units: 2, Gray

Overview

Depth Max: 37.40", Length: 16.72", Shelf Pullout: 17.00", Fits Rack: 19", Rack Units: 2, Gray

The Rack-Mount Sliding Shelf allows easy access to shelf-mounted devices. The shelf is 16-gauge steel with 12-gauge steel supports. The entire assembly is finished with RAL 7035 textured light-gray or RAL 9005 textured black polyester powder paint. The shelf mounts to the front surface of front and back rack angles. When mounted directly to a frame, load rating is 150 lb. (68 kg) with four rack angle mountings and 75 lb. (34 kg) with front rack angle mounting.

Also known as: 783510304348, P19SHP68, HOFP19SHP68

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel