
$ 886.31 EA
Company wide:
0
in stock
Documents & Guides
The Rack Mount Pull-Out Shelf Allows Easy Access to Shelf-Mounted Devices, Shelf is 16-Gauge Steel with 12-Gauge Steel Supports, Length: 16.72", Rack Units: 2, Fits Rack: 23", Depth Max: 37.40", Gray
Overview
The Rack Mount Pull-Out Shelf Allows Easy Access to Shelf-Mounted Devices, Shelf is 16-Gauge Steel with 12-Gauge Steel Supports, Length: 16.72", Rack Units: 2, Fits Rack: 23", Depth Max: 37.40", Gray
Also known as: 783510304362, P23SHP68, HOFP23SHP68
Specifications
| Color: | Gray |
| Material: | Steel |
| Color: | Gray |
| Material: | Steel |