Rack Mount Pull-out Shelf

Item #: 0273645

Cat #: P23SHP810

UPC: 783510304379

$ 990.15 EA
Company wide:
0 in stock
Documents & Guides
Length: 24.59", Rack Units: 2, Fits Rack: 23", Depth Max: 41.30", Shelf Pullout: 17.00", Color: Gray

Overview

Length: 24.59", Rack Units: 2, Fits Rack: 23", Depth Max: 41.30", Shelf Pullout: 17.00", Color: Gray
Also known as: 783510304379, P23SHP810, HOFP23SHP810

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel