ProLine 0-mm Solid Base, 1000x500mm

Item #: 0273624

Cat #: PB0105

UPC: 783510980306

Company wide:
0 in stock
Documents & Guides
ProLine 0-mm Solid Base, Material: Steel, Dimensions: 39.37" x 19.69" x 17.83", Fits Frame: 1000mm x 500mm

Overview

ProLine 0-mm Solid Base, Material: Steel, Dimensions: 39.37" x 19.69" x 17.83", Fits Frame: 1000mm x 500mm

The 0-mm bases are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Bases are made of 16-gauge steel.

Also known as: 783510980306, PB0105, HOFPB0105

Specifications

IP/NEMA Rating: IP55
Material: Steel
IP/NEMA Rating: IP55
Material: Steel