Barrier Panel, Size: 2000 x 600mm, Steel/Gray

Item #: 0273597

Cat #: PBB206

UPC: 783510345099

Company wide:
0 in stock
Documents & Guides
Barrier Panel, Size: 2000 x 600mm, Material/Finish: Steel/Gray Powder Coat, For Use With Hoffman Proline Series Frames.

Overview

Barrier Panel, Size: 2000 x 600mm, Material/Finish: Steel/Gray Powder Coat, For Use With Hoffman Proline Series Frames.
Also known as: 783510345099, PBB206, HOFPBB206

Specifications

Type: Barrier Panel
Color: Light Gray
Size: 2000 x 600
Material: Steel
Type: Barrier Panel
Size: 2000 x 600
Color: Light Gray
Material: Steel