Liquidtight Sealing Gasket, 4", Steel Retainer

Item #: 0273577

Cat #: STG400

UPC: 781381684408

$ 29.99 EA
Company wide:
38 in stock
Documents & Guides
Liquidtight Sealing Gasket, 4 Inch, Steel Retainer With Elastomer Seal, STG Series Sealing Gaskets Provide A Seal Between Shoulder of Connector and Sheet Metal Enclosure

Overview

Liquidtight Sealing Gasket, 4 Inch, Steel Retainer With Elastomer Seal, STG Series Sealing Gaskets Provide A Seal Between Shoulder of Connector and Sheet Metal Enclosure
Also known as: 781381684408, STG400, APPSTG400

Specifications

Material: Neoprene, Steel
Diameter: 4 in
Material: Neoprene, Steel
Diameter: 4 in