Cable Entry Cabinet, 300mm

Item #: 0273573

Cat #: PCE228300

UPC: 783510342999

Company wide:
0 in stock
Documents & Guides
CABLE ENTRY CABINET 300MM

Overview

CABLE ENTRY CABINET 300MM
Also known as: 783510342999, PCE228300, HOFPCE228300

Specifications

Material: Steel
Height: 86.610 in
Width: 31.500 in
Depth: 11.780 in
Material: Steel
Width: 31.500 in
Height: 86.610 in
Depth: 11.780 in