Frame, Single Bay, 70.87" H x 39.37" W x 19.69" D, Steel, Gray

Item #: 0273509

Cat #: PF18105

UPC: 783510956707

Company wide:
0 in stock
Documents & Guides
Modular Frame, Single Bay, 38RMU, Bulletin P20 (ProLine Modular Enclosures), 70.87 Inch Height x 39.37 Inch Width x 19.69 Inch Depth, Steel, Light Gray

Overview

Modular Frame, Single Bay, 38RMU, Bulletin P20 (ProLine Modular Enclosures), 70.87 Inch Height x 39.37 Inch Width x 19.69 Inch Depth, Steel, Light Gray
Also known as: 783510956707, PF18105, HOFPF18105

Specifications

Color: Gray
Mounting: Floor
Material: Steel
Size: 38RMU
Height: 70.870 in
Width: 39.370 in
Depth: 19.690 in
Color: Gray
Material: Steel
Height: 70.870 in
Depth: 19.690 in
Mounting: Floor
Size: 38RMU
Width: 39.370 in