Double Bay Frames

Item #: 0273492

Cat #: PF20185

UPC: 783510254094

Company wide:
0 in stock
Documents & Guides
Welded Back Centerpost, No Front Centerpost, Length: 78.74", Width: 70.87", Depth: 19.69", Maximum Subpanel Size: 74.21" x 68.11", Steel

Overview

Welded Back Centerpost, No Front Centerpost, Length: 78.74", Width: 70.87", Depth: 19.69", Maximum Subpanel Size: 74.21" x 68.11", Steel
Also known as: 783510254094, PF20185, HOFPF20185

Specifications

Material: Steel
Material: Steel