Filler Panel Kit, 800mm, 1400m

Item #: 0273477

Cat #: PFPK148C

UPC: 783510999001

$ 432.29 EA
Company wide:
0 in stock

Overview

HOF PFPK148C FILLER PANEL KIT

Used when mounting the ProLine Heavy-Duty Swing-Out Rack Frames in 700 or 800-mm wide frames. The Filler Panel occupies the extra space between the frame and the swing frame. Includes a handle and all the hardware for mounting to the Swing-Out Rack Frame.

Also known as: 783510999001, PFPK148C, HOFPFPK148C

Features & Benefits

  • Includes a handle and all mounting hardware to affix to Heavy-Duty Swing-Out Rack Frame
  • RAL 7035 polyester powder paint, textured light gray

Specifications

Color: Light Gray
Weight: 18 lb
Finish: Powder Coated
Color: Light Gray
Finish: Powder Coated
Weight: 18 lb