3/4" Max-Loc® Watertight Cord Grip, 0.625-0.750"

Item #: 0273474

Cat #: 5640M

UPC: 786788564049

$ 86.15 EA
Company wide:
0 in stock
Documents & Guides
Max-Loc® Watertight Cord Grip, Strain Relief, Straight Male, Nylon Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter Range: 0.625 Inch - 0.750 Inch.

Overview

Max-Loc® Watertight Cord Grip, Strain Relief, Straight Male, Nylon Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter Range: 0.625 Inch - 0.750 Inch.
Also known as: 786788564049, 5640M, WOO5640M

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Nylon
Diameter Range: 0.625 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.625 - 0.750 in
Material: Stainless Steel, Nylon