Filler Panel Kit, 800mm, 2200m

Item #: 0273464

Cat #: PFPK228LR

UPC: 783510998905

$ 491.46 EA
Company wide:
0 in stock

Overview

HOF PFPK228LR FILLER PANEL KI

Used when mounting the ProLine Heavy-Duty Swing-Out Rack Frames in 700 or 800-mm wide frames. The Filler Panel occupies the extra space between the frame and the swing frame. Includes a handle and all the hardware for mounting to the Swing-Out Rack Frame.

Also known as: 783510998905, PFPK228LR, HOFPFPK228LR

Specifications

Color: Light Gray
Mounting: Left
Finish: Powder Coated
Weight: 19 lb
Color: Light Gray
Finish: Powder Coated
Mounting: Left
Weight: 19 lb