Filler Panel Kit, 700mm, 700mm

Item #: 0273463

Cat #: PFPK77LR

UPC: 783510915407

$ 281.35 EA
Company wide:
0 in stock
Filler Panel Kit, fits P-SF___Frames, Lt Gray, Steel

Overview

Filler Panel Kit, fits P-SF___Frames, Lt Gray, Steel

Used when mounting the ProLine G2 Heavy-Duty Swing-Out Rack Frames in 800-mm wide frames. The Filler Panel occupies the extra space between the frame and the swing frame. Includes a handle and all the hardware for mounting to the Swing-Out Rack Frame.

Also known as: 783510915407, PFPK77LR, HOFPFPK77LR

Specifications

Color: Light Gray
Mounting: Left
Finish: Powder Coated
Weight: 3.800 lb
Color: Light Gray
Finish: Powder Coated
Mounting: Left
Weight: 3.800 lb