(2) 1000mm One Hole Strap

Item #: 0273438

Cat #: PGH1S11

UPC: 783510905002

$ 223.39 EA
Company wide:
0 in stock
Documents & Guides
HOF PGH1S11 1000MM ONE HOLE S

Overview

HOF PGH1S11 1000MM ONE HOLE S
Also known as: 783510905002, PGH1S11, HOFPGH1S11

Specifications

Material: Steel
Material: Steel