(2) 1200mm One Hole Strap

Item #: 0273434

Cat #: PGH1S13

UPC: 783510905200

$ 252.37 EA
Company wide:
0 in stock
Documents & Guides
HOF PGH1S13 1200MM ONE HOLE S

Overview

HOF PGH1S13 1200MM ONE HOLE S
Also known as: 783510905200, PGH1S13, HOFPGH1S13

Specifications

Material: Steel
Material: Steel