Conductive Joining Subpanel, 21.5x23"

Item #: 0273353

Cat #: PJP7G

UPC: 783510287498

Company wide:
0 in stock
Documents & Guides
Joining Subpanel, Material: Zinc-Plated Steel, Fits Between Full Subpanels: PPF76, PPF78, PPF712, Front Or Rear Installation, Dimensions: 21.57" x 2.64" x 23.03"

Overview

Joining Subpanel, Material: Zinc-Plated Steel, Fits Between Full Subpanels: PPF76, PPF78, PPF712, Front Or Rear Installation, Dimensions: 21.57" x 2.64" x 23.03"

Provides a continuous panel surface in multiple bay enclosures. The joining subpanel is inserted between full subpanels of equal height. It can be installed from front or rear. Holes for grounding and mounting hardware are provided. Finish is white. Conductive joining subpanels are unpainted galvanized steel.

Also known as: 783510287498, PJP7G, HOFPJP7G

Specifications

Material: Steel
Material: Steel