ProLine Industrial Packages, N12

Item #: 0273341

Cat #: PP1285

UPC: 783510297718

Call for price
Company wide:
0 in stock
Documents & Guides
ProLine Industrial Packages, NEMA Type 12, Material: Steel, Dimensions: 47.24" x 31.5" x 19.69"

Overview

ProLine Industrial Packages, NEMA Type 12, Material: Steel, Dimensions: 47.24" x 31.5" x 19.69"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510297718, PP1285, HOFPP1285

Specifications

Material: Steel
Height: 47.240 in
Width: 31.500 in
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 31.500 in
IP/NEMA Rating: NEMA 12
Height: 47.240 in
Depth: 19.690 in