Proline Enclosure, 1400x600x500

Item #: 0273340

Cat #: PP1465

UPC: 783510297725

Company wide:
0 in stock
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 55.12" x 23.62" x 19.69"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 55.12" x 23.62" x 19.69"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510297725, PP1465, HOFPP1465

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12