Plinth Base, 100mm

Item #: 0273338

Cat #: PPB1124

UPC: 783510234195

Company wide:
0 in stock
Documents & Guides
HOF PPB1124 PLINTH BASE 100MM

Overview

HOF PPB1124 PLINTH BASE 100MM
Also known as: 783510234195, PPB1124, HOFPPB1124

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel