Plinth Base, 100mm

Item #: 0273333

Cat #: PPB1126

UPC: 783510234393

Company wide:
0 in stock
Documents & Guides
HOF PPB1126 PLINTH BASE 100MM

Overview

HOF PPB1126 PLINTH BASE 100MM
Also known as: 783510234393, PPB1126, HOFPPB1126

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel