Plinth Base, 100mm

Item #: 0273332

Cat #: PPB1186

UPC: 783510256098

Company wide:
0 in stock
Documents & Guides
HOF PPB1186 PLINTH BASE 100MM

Overview

HOF PPB1186 PLINTH BASE 100MM
Also known as: 783510256098, PPB1186, HOFPPB1186

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel