Base 400x600, 100mm plinth

Item #: 0273330

Cat #: PPB146

UPC: 783510255893

Company wide:
0 in stock
Documents & Guides
HOF PPB146 BASE 400X600 100MM

Overview

HOF PPB146 BASE 400X600 100MM
Also known as: 783510255893, PPB146, HOFPPB146

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel