Plinth Base, 200mm

Item #: 0273323

Cat #: PPB2124

UPC: 783510234898

Company wide:
0 in stock
Documents & Guides
HOF PPB2124 PLINTH BASE 200MM

Overview

HOF PPB2124 PLINTH BASE 200MM
Also known as: 783510234898, PPB2124, HOFPPB2124

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel