Plinth Base, 200mm

Item #: 0273321

Cat #: PPB2166

UPC: 783510235390

Company wide:
0 in stock
Documents & Guides
HOF PPB2166 PLINTH BASE 200MM

Overview

HOF PPB2166 PLINTH BASE 200MM
Also known as: 783510235390, PPB2166, HOFPPB2166

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel