Base 400x500, 200mm plinth

Item #: 0273320

Cat #: PPB245

UPC: 783510256197

Company wide:
0 in stock
Documents & Guides
HOF PPB245 BASE 400X500 200MM

Overview

HOF PPB245 BASE 400X500 200MM
Also known as: 783510256197, PPB245, HOFPPB245

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel