20A Industrial Grade 4-in-1 Surge Protected Receptacle, 5-20R, Ivory

Item #: 0273300

Cat #: 5490-I

UPC: 078477843567

$ 108.72 EA
Company wide:
0 in stock
4-in-1 Surge Protective Quadruplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Ivory

Overview

4-in-1 Surge Protective Quadruplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, 20 Amp, 125 Volt, Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Ivory

Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Also known as: 078477843567, 5490-I, LEV5490I

Specifications

Material: Polycarbonate, Nylon
Type: Grounding Clip
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Polycarbonate, Nylon
Amps: 20
NEMA Configuration: 5-20R
Type: Grounding Clip
Color: Ivory