Fluorescent, ALTO II High CRI Lamp, 32W, T8, 30K

Item #: 0273291

Cat #: F32T8/TL930/ALTO

UPC: 046677479596

$ 4.70 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent, ALTO II High CRI Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2775, Design Lumens: 2635, CRI: 90, Color Temp: 3000K. Rated Average Life: 30-36,000 Hrs., Length: 48 in. *Philips CC# 479592, 12NC 927871205101* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Overview

Fluorescent, ALTO II High CRI Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2775, Design Lumens: 2635, CRI: 90, Color Temp: 3000K. Rated Average Life: 30-36,000 Hrs., Length: 48 in. *Philips CC# 479592, 12NC 927871205101* *** Not for Sale in California, Colorado, District of Columbia, Hawaii, Massachusetts, Nevada, New Jersey, Oregon, Rhode Island, Vermont & Washington due to State Regulations ***

Philips T8 High CRI lamps featuring ALTO II technology are ideal when better color rendering properties are preferred. 

Also known as: 046677479596, F32T8/TL930/ALTO, PHIF32T8TL930ALTO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Lumens: 2775, 2635
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 2775, 2635
Color Rendering Index (CRI): 90
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent