Subpanel, Type: Side Mount, Size: 75.12 x 9.72", Steel/White

Item #: 0273236

Cat #: PPFSM204

UPC: 783510995607

Company wide:
0 in stock
Documents & Guides
Subpanel, Type: Side Mount, Size: 75.12 x 9.72 Inch, Material/Finish: Steel/White

Overview

Subpanel, Type: Side Mount, Size: 75.12 x 9.72 Inch, Material/Finish: Steel/White
Also known as: 783510995607, PPFSM204, HOFPPFSM204

Specifications

Color: White
Material: Steel
Color: White
Material: Steel