6.30 - 9.00 FLA. MMP, MS325

Item #: 0273211
Cat #: MS325-9.0
UPC:
$ 276.02 EA
Company wide:
14 in stock
Documents & Guides
6.30 - 9.00 FLA (Full Load Amps). MMP, 600V Rated, UL508, Trip Class: 10. Type MS325. Includes: Short Circuit Protection and Phase Failure Detection.

Overview

6.30 - 9.00 FLA (Full Load Amps). MMP, 600V Rated, UL508, Trip Class: 10. Type MS325. Includes: Short Circuit Protection and Phase Failure Detection.
ABB offers a wide range of Manual Motor Protectors (MMP), and we realize with all the Listings, Rules, and Codes that the What, When, Where, Why and How of MMPs can get complicated. The following information is provided to aid in the proper use of the ABB Type MS MMP and all of their capabilities. Be sure to always follow all national and local codes for your specific application. The typical combination motor starter usually consists of a Disconnect, Short-Circuit Protective Device, Contactor, and Overload Relay, which operates and protects the motor. A Manual Motor Protector is a manually operated device that provides overload and short-circuit protection for individual motor loads in an All-in-one package. The ABB Type MS MMPs provide protection against: · Overload · Short Circuits · Phase Failure · Undervoltage They are UL/CSA Listed as Manual Motor Protectors, providing Overload Protection in Class 10 or Class 20 and Short-Circuit Protection, for individual motor loads as well as Group Motor applications. ABB also offers a selection of UL/CSA Listed SelfProtected (Type E) Manual Motor Protectors. These devices eliminate the need for additional Short-Circuit Protection in many applications. When applied according to NEC Article 430-52(c)(6) for individual motor circuits. Additionally, the ABB Type MS MMP increases the reliability of applications due to the quick reaction time, switching off the motor within 3ms, under short-circuit conditions that could cause motor damage.
Also known as: MS325-9.0, ABBMS3259.0

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 9
Amps Range: 9, 6.300
Phase: 3
Amps: 9
Type: Manual Motor Protector, Rotary Type
Amps Range: 9, 6.300

Customer Reviews

No reviews for this product
(0)