RATING PLUG 1000A ND BKR

Item #: 0273181

Cat #: 12NES1000T

UPC: 786679260821

$ 552.10 EA
Company wide:
0 in stock
Documents & Guides
Eaton, Molded case circuit breaker accessory, Rating plug, Electrical Aftermarket Products, Rating plug, For type ND-frame s, 100A

Overview

Eaton, Molded case circuit breaker accessory, Rating plug, Electrical Aftermarket Products, Rating plug, For type ND-frame s, 100A

EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s.

Also known as: 786679260821, 12NES1000T, CUT12NES1000T

Specifications

Type: Rating Plug
Length: 2.300 in
Height: 1.500 in
Width: 1.500 in
Type: Rating Plug
Height: 1.500 in
Length: 2.300 in
Width: 1.500 in