13 Watt T5 Preheat Fluorescent Bulb

Item #: 0273135

Cat #: F13T5/30U

UPC: 046677207038

Company wide:
0 in stock
Documents & Guides
Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1000, CRI: 85, Color Temp: 3000K. Rated Average Life: 7,500 Hrs. Length: 21 in. *Philips Part # 20703-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Preheat Lamp, 13W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1000, CRI: 85, Color Temp: 3000K. Rated Average Life: 7,500 Hrs. Length: 21 in. *Philips Part # 20703-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 Fluorescent Lamps are incredibly powerful, environmentally responsible, long life lamps with an ultra-slim profile. This translates into reduced maintenance and disposal costs and also allows the use of smaller fixtures—which reduces ceiling clutter.

Also known as: 046677207038, F13T5/30U, PHIF13T530U

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 85
Type: Pre-Heat Start
Length: 21 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 1000
Wattage: 13
Type: Pre-Heat Start
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 21 in
Light Technology: Fluorescent