13 Watt PL-S 3000K CFL

Item #: 0273131

Cat #: PL-S 13W/830/2P/ALTO

UPC: 046677146832

Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 825, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs. *Philips Part # 14683-7* 60W Equivalent.

Overview

Compact Fluorescent Lamp, 13W, Bulb: PL-S (Single Tube), Base: 2-Pin (GX23), Lumens: 825, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs. *Philips Part # 14683-7* 60W Equivalent.

Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.

Also known as: 046677146832, PL-S 13W/830/2P/ALTO, PHIPLS13W8302PALTO

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 825
Wattage: 13
Shape: PL-S (Single Tube), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Light Technology: Fluorescent
Lumens: 825
Shape: PL-S (Single Tube), CFT (Flat Twin)
Volts AC: 120
Base: 2-Pin (GX23)