Partial Swing-Out Rack Frame, 31.5"

Item #: 0273107

Cat #: PSF8

UPC: 783510999605

$ 1442.97 EA
Company wide:
0 in stock
Partial Swing-Out Rack Frame, Material: Steel, Nuber of Rack Units: 16, Fits Frame Width: 31.5"

Overview

Partial Swing-Out Rack Frame, Material: Steel, Nuber of Rack Units: 16, Fits Frame Width: 31.5"

This 19-in. Rack Frame is used when a smaller, medium-duty swing-out frame is desired. Light-weight rack equipment fits nicely into this 800-mm tall swing-out frame, providing 90 degrees of rotation and increased accessibility.

Also known as: 783510999605, PSF8, HOFPSF8

Features & Benefits

  • Side hinge brackets are used to mount the swing frame, allowing free access above and below the swing frame
  • Used with any height enclosure and hinged on the right or left
  • Furnished with hinges, two quarter-turn latches and mounting hardware
  • Complies with ANSI/EIA RS-310-D rack mounting standards:
  • Swing-Out Rack Frame assemblies are supplied with mounting supports; Swing-Out Rack Frames can also be installed in right, left or both bays of 1200-mm wide frames using center uprights
  • Swing-out mounting supports mount to inside of frame at any vertical location
  • Mounting supports and swing-out frame can be located at a variable depth using grid straps; swing is reduced when located at a depth other than front mounted

Specifications

Color: Light Gray
Weight: 26 lb
Finish: Powder Coated
Color: Light Gray
Finish: Powder Coated
Weight: 26 lb