ProLine Transportation Base, 7x31.5x24

Item #: 0273082

Cat #: PTB186

UPC: 783510141547

Call for price
Company wide:
0 in stock
Documents & Guides
ProLine Transportation Base, Material: Steel, Dimensions: 6.57" x 31.5" x 23.62"

Overview

ProLine Transportation Base, Material: Steel, Dimensions: 6.57" x 31.5" x 23.62"

ProLine™ Transportation Bases provide safe transportation for ProLine frames, from a single bay up to a maximum of 3000 mm (118.11 in.) in a multiple-bay system. Transportation bases can be configured in a variety of combinations. Constructed from 10 gauge steel and finished with RAL 9005 textured black polyester powder paint. Unique design allows ROL-A-LIFT® lifting access from each end. A removable gland plate allows wire access between bases. ROL-A-LIFT is a trademark of Skarnes Inc.

Also known as: 783510141547, PTB186, HOFPTB186

Specifications

Material: Steel
Material: Steel